ERIKS

ERIKS Eri-Sleeve SL034/99114 b1=8 d=30

  • ERIKS:12057330
Image 1
Image 2
Image 1
Image 2
Save to list

€53.10/ pieceexcl. VAT

€64.25incl. VAT

250 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.10

-

10+

€45.14

15.00%

30+

€39.83

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99114
Nominal shaft diameter
30 mm
Suitable for shaft diameter
from 29.95 to 30.07 mm
Flange diameter
35.6 mm
Width
8 mm
Total width
11 mm
Built-in depth
17.5 mm
Material
Stainless steel 304
d
30 mm
D
35.6 mm
b1
8 mm
b
11 mm
B
17.5 mm