




€53.10/ pieceexcl. VAT
€64.25incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.10 | - |
10+ | €45.14 | 15.00% |
30+ | €39.83 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99120 |
Nominal shaft diameter | 29.36 mm |
Suitable for shaft diameter | from 29.31 to 29.41 mm |
Flange diameter | 34.3 mm |
Width | 9.5 mm |
Total width | 12.7 mm |
Built-in depth | 17.5 mm |
Material | Stainless steel 304 |
d | 29.36 mm |
D | 34.3 mm |
b1 | 9.5 mm |
b | 12.7 mm |
B | 17.5 mm |