ERIKS

ERIKS Eri-Sleeve SL029/99111 b1=9,5 d=28

  • ERIKS:12057325
Image 1
Image 2
Image 1
Image 2
Save to list

€43.70/ pieceexcl. VAT

€52.88incl. VAT

36 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.70

-

10+

€37.15

15.00%

30+

€32.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99111
Nominal shaft diameter
28 mm
Suitable for shaft diameter
from 27.94 to 28.04 mm
Flange diameter
34.9 mm
Width
9.5 mm
Total width
12.7 mm
Built-in depth
46.8 mm
Material
Stainless steel 304
d
28 mm
D
34.9 mm
b1
9.5 mm
b
12.7 mm
B
46.8 mm