




€43.70/ pieceexcl. VAT
€52.88incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.70 | - |
10+ | €37.15 | 15.00% |
30+ | €32.78 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99108 |
Nominal shaft diameter | 27.66 mm |
Suitable for shaft diameter | from 27.61 to 27.71 mm |
Flange diameter | 35.7 mm |
Width | 8 mm |
Total width | 11.1 mm |
Built-in depth | 15.9 mm |
Material | Stainless steel 304 |
d | 27.66 mm |
D | 35.7 mm |
b1 | 8 mm |
b | 11.1 mm |
B | 15.9 mm |