ERIKS

ERIKS Eri-Sleeve SL026/99103 b1=8 d=26,01

  • ERIKS:12057322
Image 1
Image 2
Image 1
Image 2
Save to list

€43.70/ pieceexcl. VAT

€52.88incl. VAT

49 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.70

-

10+

€37.15

15.00%

30+

€32.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99103
Nominal shaft diameter
26.01 mm
Suitable for shaft diameter
from 25.88 to 26.01 mm
Flange diameter
33.4 mm
Width
8 mm
Total width
12 mm
Built-in depth
46 mm
Material
Stainless steel 304
d
26.01 mm
D
33.4 mm
b1
8 mm
b
12 mm
B
46 mm