ERIKS

ERIKS Eri-Sleeve SL024/99098 b1=8 d=25

  • ERIKS:12057320
Image 1
Image 2
Image 1
Image 2
Save to list

€43.70/ pieceexcl. VAT

€52.88incl. VAT

113 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.70

-

10+

€37.15

15.00%

30+

€32.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99098
Nominal shaft diameter
25 mm
Suitable for shaft diameter
from 24.94 to 25.04 mm
Flange diameter
33 mm
Width
8 mm
Total width
11 mm
Built-in depth
50.8 mm
Material
Stainless steel 304
d
25 mm
D
33 mm
b1
8 mm
b
11 mm
B
50.8 mm