




€43.70/ pieceexcl. VAT
€52.88incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.70 | - |
10+ | €37.15 | 15.00% |
30+ | €32.78 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99096 |
Nominal shaft diameter | 24.6 mm |
Suitable for shaft diameter | from 24.54 to 24.64 mm |
Flange diameter | 28.7 mm |
Width | 15.9 mm |
Total width | 18.3 mm |
Built-in depth | 50.8 mm |
Material | Stainless steel 304 |
d | 24.6 mm |
D | 28.7 mm |
b1 | 15.9 mm |
b | 18.3 mm |
B | 50.8 mm |