ERIKS

ERIKS Eri-Sleeve SL018/99085 b1=8 d=22

  • ERIKS:12057314
Image 1
Image 2
Image 1
Image 2
Save to list

€49.70/ pieceexcl. VAT

€60.14incl. VAT

44 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.70

-

10+

€42.25

15.00%

30+

€37.28

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99085
Nominal shaft diameter
22 mm
Suitable for shaft diameter
from 21.87 to 22 mm
Flange diameter
30.2 mm
Width
8 mm
Total width
12 mm
Built-in depth
46 mm
Material
Stainless steel 304
d
22 mm
D
30.2 mm
b1
8 mm
b
12 mm
B
46 mm