ERIKS

ERIKS Eri-Sleeve SL014/99078 b1=8 d=20

  • ERIKS:12057310
Image 1
Image 2
Image 1
Image 2
Save to list

€43.70/ pieceexcl. VAT

€52.88incl. VAT

16 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.70

-

10+

€37.15

15.00%

30+

€32.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99078
Nominal shaft diameter
20 mm
Suitable for shaft diameter
from 19.94 to 20.04 mm
Flange diameter
23.6 mm
Width
8 mm
Total width
11 mm
Built-in depth
50.8 mm
Material
Stainless steel 304
d
20 mm
D
23.6 mm
b1
8 mm
b
11 mm
B
50.8 mm