




€53.10/ pieceexcl. VAT
€64.25incl. VAT
Estimated delivery date - 07/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.10 | - |
10+ | €45.14 | 15.00% |
30+ | €39.83 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99080 |
Nominal shaft diameter | 19.84 mm |
Suitable for shaft diameter | from 19.81 to 19.91 mm |
Flange diameter | 23.8 mm |
Width | 8 mm |
Total width | 11.1 mm |
Built-in depth | 50.8 mm |
Material | Stainless steel 304 |
d | 19.84 mm |
D | 23.8 mm |
b1 | 8 mm |
b | 11.1 mm |
B | 50.8 mm |