




€42.30/ pieceexcl. VAT
€51.18incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.30 | - |
10+ | €35.96 | 15.00% |
30+ | €31.73 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99081 |
Nominal shaft diameter | 19.3 mm |
Suitable for shaft diameter | from 19.28 to 19.33 mm |
Flange diameter | 23.8 mm |
Width | 8 mm |
Total width | 11.1 mm |
Built-in depth | 50.8 mm |
Material | Stainless steel 304 |
d | 19.3 mm |
D | 23.8 mm |
b1 | 8 mm |
b | 11.1 mm |
B | 50.8 mm |