ERIKS

ERIKS Eri-Sleeve SL009/99060 b1=8 d=17,37

  • ERIKS:12057305
Image 1
Image 2
Image 1
Image 2
Save to list

€42.30/ pieceexcl. VAT

€51.18incl. VAT

48 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.30

-

10+

€35.96

15.00%

30+

€31.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99060
Nominal shaft diameter
17.37 mm
Suitable for shaft diameter
from 17.32 to 17.42 mm
Flange diameter
22.7 mm
Width
8 mm
Total width
11.1 mm
Built-in depth
50.8 mm
Material
Stainless steel 304
d
17.37 mm
D
22.7 mm
b1
8 mm
b
11.1 mm
B
50.8 mm