ERIKS

ERIKS Eri-Sleeve SL008/99068 b1=8 d=17

  • ERIKS:12057304
Image 1
Image 2
Image 1
Image 2
Save to list

€42.30/ pieceexcl. VAT

€51.18incl. VAT

29 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.30

-

10+

€35.96

15.00%

30+

€31.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99068
Nominal shaft diameter
17 mm
Suitable for shaft diameter
from 16.94 to 17.04 mm
Flange diameter
22.2 mm
Width
8 mm
Total width
11 mm
Built-in depth
50.8 mm
Material
Stainless steel 304
d
17 mm
D
22.2 mm
b1
8 mm
b
11 mm
B
50.8 mm