ERIKS

ERIKS Eri-Sleeve SL007/99058 b1=8 d=16

  • ERIKS:12057303
Image 1
Image 2
Image 1
Image 2
Save to list

€53.10/ pieceexcl. VAT

€64.25incl. VAT

763 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.10

-

10+

€45.14

15.00%

30+

€39.83

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99058
Nominal shaft diameter
16 mm
Suitable for shaft diameter
from 15.9 to 16 mm
Flange diameter
18.2 mm
Width
8 mm
Total width
11.1 mm
Built-in depth
50.8 mm
Material
Stainless steel 304
d
16 mm
D
18.2 mm
b1
8 mm
b
11.1 mm
B
50.8 mm