ERIKS

ERIKS Eri-Sleeve SL005/99059 b1=5 d=15

  • ERIKS:12057241
Image 1
Image 2
Image 1
Image 2
Save to list

€42.30/ pieceexcl. VAT

€51.18incl. VAT

35 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.30

-

10+

€35.96

15.00%

30+

€31.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99059
Nominal shaft diameter
15 mm
Suitable for shaft diameter
from 14.96 to 15.06 mm
Flange diameter
19.1 mm
Width
5 mm
Total width
9 mm
Built-in depth
47.3 mm
Material
Stainless steel 304
d
15 mm
D
19.1 mm
b1
5 mm
b
9 mm
B
47.3 mm