ERIKS

ERIKS Eri-Sleeve SL001/99049 b1=6 d=12

  • ERIKS:12057237
Image 1
Image 2
Image 1
Image 2
Save to list

€53.10/ pieceexcl. VAT

€64.25incl. VAT

36 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.10

-

10+

€45.14

15.00%

30+

€39.83

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99049
Nominal shaft diameter
12 mm
Suitable for shaft diameter
from 11.91 to 12.07 mm
Flange diameter
15.5 mm
Width
6 mm
Total width
8.4 mm
Built-in depth
47.6 mm
Material
Stainless steel 304
d
12 mm
D
15.5 mm
b1
6 mm
b
8.4 mm
B
47.6 mm