ERIKS

ERIKS End cap NBR ECMR 90x12

  • ERIKS:11339376
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
ECMR
Diameter housing
90 mm
Height
12 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C