




€7.40/ pieceexcl. VAT
€8.95incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 30/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | ECMR |
Diameter housing | 47 mm |
Height | 7 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |