ERIKS

ERIKS End cap NBR ECMR 30x8

  • ERIKS:11339407
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
ECMR
Diameter housing
30 mm
Height
8 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C