




€11.00/ pieceexcl. VAT
€13.31incl. VAT
17794 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 80 mm |
Height | 12 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |