




€10.70/ pieceexcl. VAT
€12.95incl. VAT
1184 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 75 mm |
Height | 12 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |