




€9.30/ pieceexcl. VAT
€11.25incl. VAT
1450 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 62 mm |
Height | 8 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |