




€7.05/ pieceexcl. VAT
€8.53incl. VAT
Estimated delivery date - 20/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 47 mm |
Height | 8 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |