ERIKS

ERIKS End cap NBR EC 47x7

  • ERIKS:10003500
Image 1
Image 2
Image 1
Image 2
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

6877 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
47 mm
Height
7 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C
Alternatives

€7.40/ pieceexcl. VAT

€8.95incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 30/04/2027