




€6.05/ pieceexcl. VAT
€7.32incl. VAT
4931 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 35 mm |
Height | 8 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |