ERIKS

ERIKS End cap NBR EC 35x7

  • ERIKS:10003492
Image 1
Image 2
Image 1
Image 2
Save to list

€6.05/ pieceexcl. VAT

€7.32incl. VAT

6346 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
35 mm
Height
7 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C