




€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 28 mm |
Height | 7 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |