




€83.80/ pieceexcl. VAT
€101.40incl. VAT
Estimated delivery date - 21/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 250 mm |
Height | 15 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |