Products
Brands
About Eriks
Customer service
BE - English
Home
End cap NBR EC 21x4
ERIKS End cap NBR EC 21x4
ERIKS:
10003480
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ERIKS
Type
EC
Diameter housing
21 mm
Height
4 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C
See all variants
Log in