




€65.30/ pieceexcl. VAT
€79.01incl. VAT
Estimated delivery date - 05/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EC |
Diameter housing | 215 mm |
Height | 14 mm |
Material | NBR/steel |
Temperature resistance | from -35 to 100 °C |