ERIKS

ERIKS End cap NBR EC 100x10

  • ERIKS:10003529
Image 1
Image 2
Image 1
Image 2
Save to list

€31.90/ pieceexcl. VAT

€38.60incl. VAT

400 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
EC
Diameter housing
100 mm
Height
10 mm
Material
NBR/steel
Temperature resistance
from -35 to 100 °C