ERIKS

ERIKS ELASTOMET V NBR-ELL PN16 DN250 329x273x6 EN 1514-1 IBC

  • ERIKS:11112898
Image 1
Save to list

€20.93/ pieceexcl. VAT

€25.33incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
V
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN250
Flange pressure stage
PN16
Outer Diameter
329 mm
Inner Diameter
273 mm
Thickness
6 mm
Flange standard
EN 1092-1 RF
Material
NBR-ELL
Hardness (Sh A)
80
Colour
Black
Temperature range
from -25 to 70 °C
Max. pressure
40 bar
Insert material
Carbon steel