

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | OR |
Norm | EN 1514-1 IBC |
Number of inserts | 1 |
Nominal diameter | DN100 |
Flange pressure stage | PN25/40 |
Outer Diameter | 168 mm |
Inner Diameter | 115 mm |
Thickness | 5/6 mm |
Flange standard | EN 1092-1 RF |
Material | NBR-ELL |
Hardness (Sh A) | 80 |
Colour | Black |
Temperature range | from -25 to 70 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |