ERIKS

ERIKS ELASTOMET OR NBR-ELL PN10 DN250 328x273x6/8 EN 1514-1 IBC

  • ERIKS:10002053
Image 1
Save to list

€22.58/ pieceexcl. VAT

€27.32incl. VAT

53 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN250
Flange pressure stage
PN10
Outer Diameter
328 mm
Inner Diameter
273 mm
Thickness
6/8 mm
Flange standard
EN 1092-1 RF
Material
NBR-ELL
Hardness (Sh A)
80
Colour
Black
Temperature range
from -25 to 70 °C
Max. pressure
40 bar
Insert material
Carbon steel