ERIKS

ERIKS ELASTOMET OR NBR-ELL 150lbs 14" 448x356x7/10 ASME B16.21

  • ERIKS:10068464
Image 1
Save to list

€32.33/ pieceexcl. VAT

€39.12incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
14"
Flange pressure stage
150lbs
Outer Diameter
448 mm
Inner Diameter
356 mm
Thickness
7/10 mm
Flange standard
ASME B16.5 RF
Material
NBR-ELL
Hardness (Sh A)
80
Colour
Black
Temperature range
from -25 to 70 °C
Max. pressure
40 bar
Insert material
Carbon steel