ERIKS

ERIKS ELASTOMET OR FPM PN25 DN250 340x273x6/8 EN 1514-1 IBC

  • ERIKS:11921616
Image 1
Save to list
Not available in webshop
Estimated delivery date - 12/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN250
Flange pressure stage
PN25
Outer Diameter
340 mm
Inner Diameter
273 mm
Thickness
6/8 mm
Flange standard
EN 1092-1 RF
Material
FPM
Hardness (Sh A)
80
Colour
Black
Temperature range
from -20 to 200 °C
Max. pressure
40 bar
Insert material
Carbon steel