ERIKS

ERIKS ELASTOMET OR FPM PN10 DN600 695x610x7/10 EN 1514-1 IBC

  • ERIKS:10068448
Image 1
Save to list

€433.50/ pieceexcl. VAT

€524.54incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN600
Flange pressure stage
PN10
Outer Diameter
695 mm
Inner Diameter
610 mm
Thickness
7/10 mm
Flange standard
EN 1092-1 RF
Material
FPM
Hardness (Sh A)
80
Colour
Black
Temperature range
from -20 to 200 °C
Max. pressure
40 bar
Insert material
Carbon steel