ERIKS

ERIKS ELASTOMET OR FPM PN10 DN250 328x273x6/8 EN 1514-1 IBC

  • ERIKS:10068449
Image 1
Save to list

€123.25/ pieceexcl. VAT

€149.13incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN250
Flange pressure stage
PN10
Outer Diameter
328 mm
Inner Diameter
273 mm
Thickness
6/8 mm
Flange standard
EN 1092-1 RF
Material
FPM
Hardness (Sh A)
80
Colour
Black
Temperature range
from -20 to 200 °C
Max. pressure
40 bar
Insert material
Carbon steel