ERIKS

ERIKS ELASTOMET OR FPM 150lbs 1" 64x33x3/4 ASME B16.21

  • ERIKS:11009910
Image 1
Save to list

€39.36/ pieceexcl. VAT

€47.63incl. VAT

773 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
1"
Flange pressure stage
150lbs
Outer Diameter
64 mm
Inner Diameter
33 mm
Thickness
3/4 mm
Flange standard
ASME B16.5 RF
Material
FPM
Hardness (Sh A)
80
Colour
Black
Temperature range
from -20 to 200 °C
Max. pressure
40 bar
Insert material
Carbon steel