ERIKS

ERIKS ELASTOMET OR FPM 150lbs 1/2" 45x21x3/4 ASME B16.21

  • ERIKS:11135125
Image 1
Save to list

€31.71/ pieceexcl. VAT

€38.37incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
ASME B16.21
Number of inserts
1
Nominal diameter
1/2"
Flange pressure stage
150lbs
Outer Diameter
45 mm
Inner Diameter
21 mm
Thickness
3/4 mm
Flange standard
ASME B16.5 RF
Material
FPM
Hardness (Sh A)
80
Colour
Black
Temperature range
from -20 to 200 °C
Max. pressure
40 bar
Insert material
Carbon steel