

€41.23/ pieceexcl. VAT
€49.89incl. VAT
68 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | OR |
Norm | ASME B16.21 |
Number of inserts | 1 |
Nominal diameter | 1.1/2" |
Flange pressure stage | 150lbs |
Outer Diameter | 83 mm |
Inner Diameter | 48 mm |
Thickness | 3/4 mm |
Flange standard | ASME B16.5 RF |
Material | FPM |
Hardness (Sh A) | 80 |
Colour | Black |
Temperature range | from -20 to 200 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |