ERIKS

ERIKS ELASTOMET OR EPDM PN10 DN250 328x273x6/8 EN 1514-1 IBC

  • ERIKS:10002012
Image 1
Save to list

€25.35/ pieceexcl. VAT

€30.67incl. VAT

94 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN250
Flange pressure stage
PN10
Outer Diameter
328 mm
Inner Diameter
273 mm
Thickness
6/8 mm
Flange standard
EN 1092-1 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel