Products
Brands
About Eriks
Customer service
BE - English
Home
E411 Linear Actuator 24 Vdc 50...
ERIKS E411 Linear Actuator 24 Vdc 500N at 4.5 mm/s with 110mm Stroke Length
ERIKS:
11524078
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ERIKS
Stroke
110 mm
Speed
4.5 mm/s
Nominal voltage
24 V
Nominal current
0.6 A
Protection class
IP65
Load Capacity
500 N
Duty cycle
80 %
Limit switch
Integrated Adjustable
See all variants
Log in