

€6.70/ meterexcl. VAT
€8.11incl. VAT
154 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | E-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Grey |
Temperature range | from -35 to 120 °C |
Height | 7 mm |
Width | 12 mm |
Roll length | 20 m |