

Sold per: 0.001Min. order: 0.001
1102.77 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | E-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | Grey |
Temperature range | from -40 to 90 °C |
Height | 10 mm |
Width | 15 mm |
Roll length | 30 m |