






€43.97/ pieceexcl. VAT
€53.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL Double |
Type | 12B |
Series | Sprocket TL Double |
Type | 12B |
Number of teeth | 20 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Taper Lock | 2517 |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |