






€38.76/ pieceexcl. VAT
€46.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL Double |
Type | 10B |
Series | Sprocket TL Double |
Type | 10B |
Number of teeth | 25 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Taper Lock | 2012 |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |