






€21.62/ pieceexcl. VAT
€26.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL Double |
Type | 08B |
Series | Sprocket TL Double |
Type | 08B |
Number of teeth | 25 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Taper Lock | 2012 |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |