






€15.09/ pieceexcl. VAT
€18.26incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL Double |
Type | 08B |
Series | Sprocket TL Double |
Type | 08B |
Number of teeth | 20 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Taper Lock | 1610 |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |