

€20.70/ meterexcl. VAT
€25.05incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | D profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | PVC |
Colour | Black |
Temperature range | from -20 to 70 °C |
Width | 17 mm |
Roll length | 40 m |